X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EE95022102OI "Elements" Drum Pendant

Item: EE95022102OI
Finish: Oil Rubbed Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 22"
Width 5-1/4"
Diameter 5-1/4"
Length 5-1/4"
Overall Height 61"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Shade White Pleat
Shade Material Fabric
Shade Type Drum
Shade Dimension 9-3/4'' H
Shade Included Yes
Wire Length 42"
Downrod Quantity 6
Downrod Length (1)4'', (2) 6'', (3) 12''
Suitable Installation Dry
Voltage 120V
Weight 5 lbs
Adjustable Height Yes