Back to Search Results
Ferguson.com Home
>
Wall Sconces
>
Multi Bulb Wall Sconces
> ET2
>
EE95004101OI
ET2 EE95004101OI "Elements" Flush Mount Ceiling Light
| Item: | EE95004101OI |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $268.13 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Height | 5" |
| Width | 20" |
| Backplate Dimension | 20'' L x 20'' W x 5'' H |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Shade | Fabric |
| Shade Material | Fabric |
| Shade Type | Drum |
| Suitable Installation | Dry |
| Weight | 12 lbs |


