Back to Search Results
Ferguson.com Home
>
Wall Sconces
>
Multi Bulb Wall Sconces
> ET2
>
EE95002101OI
ET2 EE95002101OI "Elements" Flush Mount Ceiling Light
| Item: | EE95002101OI |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $178.09 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Height | 5" |
| Width | 14" |
| Backplate Dimension | 14'' L x 14'' W x 5'' H |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Shade | Fabric |
| Shade Material | Fabric |
| Shade Type | Drum |
| Suitable Installation | Dry |
| Weight | 7 lbs |


