Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

ET2 EE9487020PC "Brilliant" Multi Light Pendant

Item: EE9487020PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment

Details and Dimensions

Height 5"
Width 24-1/4"
Length 5"
Overall Height 126-1/4"
Canopy Size 24-1/4''
Number of Bulbs 3
Bulb Type Xenon
Lamp Type G4
Bulb(s) Included Yes
Max. Wattage Per Bulb 20 W
Total Fixture Wattage 60 W
Wire Length 72"
Suitable Installation Dry
Voltage 12V
Features Adjustable Height