ET2 EE9480120SN "Minx" Multi Light Pendant

Item: EE9480120SN
Finish: Satin Nickel / Crystal
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $428.21



Details and Dimensions

Height 4-3/4"
Width 24-1/4"
Length 5-1/4"
Number of Bulbs 3
Bulb Type GY6.35
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 150 W
Glass Type Crystal
Shade Material Glass
Suitable Installation Dry
Weight 2 lbs
Includes RapidJack Pendant and Canopy
Additional Information Adjustable - Maximum height of 77''