X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ET2 EE9477020PC "Brilliant" Multi Light Pendant

Item: EE9477020PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $810.00

Price: $540.27



Details and Dimensions

Height 5"
Width 10-3/4"
Length 10-3/4"
Overall Height 127-1/4"
Canopy Size 10-3/4''
Number of Bulbs 4
Bulb Type Xenon
Lamp Type G4
Bulb(s) Included Yes
Max. Wattage Per Bulb 20 W
Total Fixture Wattage 80 W
Wire Length 72"
Suitable Installation Dry
Voltage Low Voltage
Features Adjustable Height