X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ET2 EE9461255SN "Mylar" Multi Light Pendant

Item: EE9461255SN
Finish: Satin Nickel
Online Availability: Available for immediate shipment

List Price: $603.00

Price: $402.20



Details and Dimensions

Height 2-3/4"
Width 11-3/4"
Overall Height 124"
Number of Bulbs 3
Bulb Type Xenon
Lamp Type T4
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 150 W
Glass Type Mirror Chrome
Shade Material Glass
Wire Length 63"
Suitable Installation Dry
Voltage 12V
Features Adjustable Height