ET2 EE9457020PC "Brilliant" Mini Pendant
| Item: | EE9457020PC |
| Finish: | Polished Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $130.07
Details and Dimensions
| Height | 5" |
| Width | 5" |
| Overall Height | 126-1/4" |
| Number of Bulbs | 1 |
| Bulb Type | G4 Xenon |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 20 W |
| Total Fixture Wattage | 20 W |
| Wire Length | 72" |
| Suitable Installation | Dry |
| Voltage | Low Voltage |
| Features | • Adjustable Height |


