X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EE9447020PC "Brilliant" Mini Pendant

Item: EE9447020PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment

List Price: $198.00

Price: $132.07



Details and Dimensions

Height 5"
Width 5"
Overall Height 126"
Number of Bulbs 1
Bulb Type Xenon
Lamp Type G4
Bulb(s) Included Yes
Max. Wattage Per Bulb 20 W
Total Fixture Wattage 20 W
Wire Length 72"
Suitable Installation Dry
Voltage 12V
Features Adjustable Height