Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

ET2 EE9444410SN "Frost" Mini Pendant

Item: EE9444410SN
Finish: Satin Nickel
Online Availability: Please call for availability.

Details and Dimensions

Height 7"
Width 5"
Number of Bulbs 1
Bulb Type Xenon
Lamp Type T4
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Glass Type Clear/White
Suitable Installation Dry