X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ET2 EE94439112SN "Spiral" Mini Pendant

Item: EE94439112SN
Finish: Satin Nickel
Online Availability: Available for immediate shipment

List Price: $228.00

Price: $152.08



Details and Dimensions

Height 10-1/2"
Width 3-1/2"
Number of Bulbs 1
Bulb Type Xenon
Lamp Type T4
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Glass Type White Spiral
Suitable Installation Dry