X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EE94431104SN "Leopard" Mini Pendant

Item: EE94431104SN
Finish: Satin Nickel / Amber
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 7-1/2"
Width 5"
Length 5"
Overall Height 130"
Canopy Size 4-1/4'' W x 1-1/4'' H
Number of Bulbs 1
Bulb Type Xenon
Lamp Type G4
Bulb(s) Included Yes
Max. Wattage Per Bulb 35 W
Total Fixture Wattage 35 W
Dimmable Yes
Glass Type Leopard
Shade Material Glass
Wire Length 120"
Suitable Installation Dry
Voltage 12V
Weight 3 lbs
Bulb Life 2000 Hours