X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EE94429102SN "Lava" Mini Pendant

Item: EE94429102SN
Finish: Satin Nickel / Amber
Online Availability: Available for immediate shipment
Select Finish:

List Price: $240.00

Price: $160.08 (Pricing is for Satin Nickel / Amber)



Details and Dimensions

Height 10"
Width 4-1/2"
Number of Bulbs 1
Bulb Type Xenon
Lamp Type T4
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Glass Type Gold Lava
Suitable Installation Dry