X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ET2 EE9441255SN "Mylar" Mini Pendant

Item: EE9441255SN
Finish: Satin Nickel
Online Availability: Available for immediate shipment

List Price: $189.00

Price: $126.06



Details and Dimensions

Height 2-3/4"
Width 4-1/4"
Number of Bulbs 1
Bulb Type Xenon
Lamp Type T4
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Glass Type Mirror Chrome
Suitable Installation Dry
Voltage 12V