Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ET2 EE9440809SN "Minx" Mini Pendant

Item: EE9440809SN
Finish: Satin Nickel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $165.00

Price: $110.06

Details and Dimensions

Height 2-1/2"
Width 6"
Number of Bulbs 1
Bulb Type Xenon
Lamp Type T4
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Glass Type Frost White
Suitable Installation Dry