X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EE9374510PC "Inca" Multi Light Pendant

Item: EE9374510PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Height 4"
Width 17"
Overall Height 126-1/2"
Number of Bulbs 7
Bulb Type Xenon
Lamp Type T4
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 350 W
Glass Type Clear / White
Shade Material Glass
Wire Length 120"
Suitable Installation Dry
Voltage 12V
Features Adjustable Height