X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EE41033SA "Eco-Task" Table Lamp

Item: EE41033SA
Finish: Satin Aluminum
Online Availability: Available for immediate shipment


Details and Dimensions

Height 37"
Length 13"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included No
Max. Wattage Per Bulb 6 W
Total Fixture Wattage 6 W
Suitable Installation Dry
Voltage 120V
Weight 10 lbs