X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ET2 EE41031SA "Eco-Task" Floor Lamp

Item: EE41031SA
Finish: Satin Aluminum
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $525.00

Price: $358.18



Details and Dimensions

Height 67"
Length 24"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included No
Max. Wattage Per Bulb 9 W
Total Fixture Wattage 9 W
Suitable Installation Dry
Voltage 120V
Weight 16 lbs