X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EE41009SN "Eco-Task" Floor Lamp

Item: EE41009SN
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $507.00

Price: $338.17 (Pricing is for Satin Nickel)



Details and Dimensions

Height 58"
Width 28-1/4"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 5 W
Total Fixture Wattage 5 W
Lighting Direction Down Light
Eco-Friendly Energy Efficient
Suitable Installation Dry
Weight 11 lbs