Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ET2 EE41007SN "Eco-Task" Floor Lamp

Item: EE41007SN
Finish: Satin Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 54"
Width 28"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 5 W
Total Fixture Wattage 5 W
Lighting Direction Down Light
Eco-Friendly Energy Efficient
Suitable Installation Dry
Weight 11 lbs