X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EE41002SN "Eco-Task" Floor Lamp

Item: EE41002SN
Finish: Satin Nickel
Online Availability: Please call for availability.

List Price: $567.00

Price: $378.19



Details and Dimensions

Height 51-1/2"
Width 34"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 8 W
Total Fixture Wattage 8 W
Lighting Direction Down Light
Eco-Friendly Energy Efficient
Suitable Installation Dry
Weight 9 lbs