ET2 EE3050920 "Neo" Multi Light Pendant
| Item: | EE3050920 |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $998.50
Details and Dimensions
| Height | 4" |
| Width | 22" |
| Length | 18" |
| Number of Bulbs | 9 |
| Bulb Type | G4 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 20 W |
| Total Fixture Wattage | 180 W |
| Glass Type | Crystal |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Weight | 32 lbs |
| Additional Information | Adjustable - Maximum height of 120'' |


