ET2 EE3050220 "Neo" Multi Bulb Wall Sconce
| Item: | EE3050220 |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $218.11
Details and Dimensions
| Height | 5" |
| Width | 9" |
| Number of Bulbs | 2 |
| Bulb Type | G4 T3 Xenon |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 20 W |
| Total Fixture Wattage | 40 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Crystal | Yes |
| Weight | 14 lbs |


