Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ET2 EE3050020 "Neo" Flush Mount Ceiling Light

Item: EE3050020
Finish: Polished Chrome
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,197.00

Price: $798.40

Details and Dimensions

Height 7"
Width 28"
Diameter 28"
Length 11"
Number of Bulbs 8
Bulb Type Xenon
Lamp Type G4
Bulb(s) Included Yes
Max. Wattage Per Bulb 20 W
Total Fixture Wattage 160 W
Glass Type Crystal
Shade Material Glass
Suitable Installation Dry
Weight 40 lbs