Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

ET2 EE2427820PC "Wave" 4 or more Bulb Bathroom Light

Item: EE2427820PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment

Details and Dimensions

Height 5"
Length 34"
Number of Bulbs 4
Bulb Type Xenon
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 160 W
Mounting Options Up/Down Light
Glass Type Crystal
Suitable Installation Damp
Voltage 120V
Weight 7 lbs