X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ET2 EE2427720PC "Wave" 3 Bulb Bathroom Light

Item: EE2427720PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $387.00

Price: $258.13



Details and Dimensions

Height 5"
Length 26"
Number of Bulbs 3
Bulb Type G9 Xenon
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 120 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Crystal
Suitable Installation Damp
Voltage 120V
Weight 4-5/8 lbs