X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EE2427620PC "Wave" 2 Bulb Bathroom Light

Item: EE2427620PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment

List Price: $282.00

Price: $188.09



Details and Dimensions

Height 5"
Length 18"
Number of Bulbs 2
Bulb Type Xenon
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 80 W
Mounting Options Up/Down Light
Glass Type Crystal
Suitable Installation Damp
Voltage 120V
Weight 3 lbs