Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ET2 EE2427220PC "Wave" Flush Mount Ceiling Light

Item: EE2427220PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment

List Price: $717.00

Price: $478.24

Details and Dimensions

Height 5"
Length 15-1/2"
Number of Bulbs 4
Bulb Type Xenon
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Glass Type Crystal
Suitable Installation Dry
Weight 7-5/7 lbs