ET2 EE2400720PC "Brilliant" Multi Bulb Wall Sconce
| Item: | EE2400720PC |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $148.07
Details and Dimensions
| Height | 4-1/2" |
| Width | 10" |
| Number of Bulbs | 2 |
| Bulb Type | G9 T4 Xenon |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 80 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Crystal | Yes |


