ET2 EE2400220PC "Brilliant" Flush Mount Ceiling Light
| Item: | EE2400220PC |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,798.90
Details and Dimensions
| Height | 10" |
| Width | 30-3/4" |
| Backplate Dimension | 30.75'' L x 30.75'' W x 10'' H |
| Number of Bulbs | 29 |
| Bulb Type | G9 Xenon |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 25 W |
| Total Fixture Wattage | 725 W |
| Glass Type | Crystal |
| Shade Material | Glass |
| Crystal | Yes |
| Suitable Installation | Dry |
| Weight | 72 lbs |


