ET2 EE2400120PC "Brilliant" Flush Mount Ceiling Light
| Item: | EE2400120PC |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,318.66
Details and Dimensions
| Height | 10" |
| Width | 24-1/2" |
| Backplate Dimension | 24.5'' L x 24.5'' W x 10'' H |
| Number of Bulbs | 24 |
| Bulb Type | G9 Xenon |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 25 W |
| Total Fixture Wattage | 600 W |
| Glass Type | Crystal |
| Shade Material | Glass |
| Crystal | Yes |
| Suitable Installation | Dry |
| Weight | 48 lbs |


