X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EE2400020PC "Brilliant" Flush Mount Ceiling Light

Item: EE2400020PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment

List Price: $1,287.00

Price: $858.43



Details and Dimensions

Height 10"
Width 19-1/2"
Diameter 19-1/2"
Backplate Dimension 19.5'' L x 19.5'' W x 10'' H
Number of Bulbs 16
Bulb Type Xenon
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 25 W
Total Fixture Wattage 400 W
Glass Type Crystal
Shade Material Glass
Crystal Yes
Suitable Installation Dry
Weight 28 lbs