X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EE2325920PC "Bangle" Flush Mount Ceiling Light

Item: EE2325920PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Height 13"
Width 31-1/2"
Diameter 31-1/2"
Backplate Dimension 31.5'' L x 31.5'' H x 13'' H
Number of Bulbs 28
Bulb Type Xenon
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 25 W
Total Fixture Wattage 700 W
Glass Type Crystal
Shade Material Glass
Crystal Yes
Suitable Installation Dry
Weight 51 lbs