X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ET2 EE2325820PC "Bangle" Flush Mount Ceiling Light

Item: EE2325820PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,587.00

Price: $1,058.53



Details and Dimensions

Height 11-1/2"
Width 26"
Diameter 26"
Backplate Dimension 26'' L x 26'' W x 11.5'' H
Number of Bulbs 20
Bulb Type Xenon
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 25 W
Total Fixture Wattage 500 W
Glass Type Crystal
Shade Material Glass
Crystal Yes
Suitable Installation Dry
Weight 38 lbs