ET2 EE2325720PC "Bangle" Flush Mount Ceiling Light

Item: EE2325720PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $598.30



Details and Dimensions

Height 9"
Width 18"
Backplate Dimension 18'' L x 18'' W x 9'' H
Number of Bulbs 12
Bulb Type G9 Xenon
Bulb(s) Included Yes
Max. Wattage Per Bulb 25 W
Total Fixture Wattage 300 W
Glass Type Crystal
Shade Material Glass
Crystal Yes
Suitable Installation Dry
Weight 21 lbs