ET2 EE2325420PC "Bangle" 4 or more Bulb Bathroom Light
| Item: | EE2325420PC |
| Finish: | Polished Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $338.17
Details and Dimensions
| Height | 5" |
| Width | 27-1/4" |
| Number of Bulbs | 4 |
| Bulb Type | G9 Xenon |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 50 W |
| Total Fixture Wattage | 200 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Crystal |
| Shade Material | Glass |
| Voltage | 120V |
| Energy Star | No |


