X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ET2 EE2325220PC "Bangle" 2 Bulb Bathroom Light

Item: EE2325220PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $267.00

Price: $178.09



Details and Dimensions

Height 5"
Width 13-1/4"
Number of Bulbs 2
Bulb Type Xenon
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Crystal
Shade Material Glass
Voltage 120V
Energy Star No
Lamp Type G9