ET2 EE2325120PC "Bangle" 1 Bulb Wall Sconce
| Item: | EE2325120PC |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $98.05
Details and Dimensions
| Height | 5" |
| Width | 6-1/4" |
| Extension From Wall | 4" |
| Number of Bulbs | 1 |
| Bulb Type | G9 Xenon |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 50 W |
| Total Fixture Wattage | 50 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Crystal | Yes |
| Suitable Installation | Damp |
| ADA Compliant | Yes |


