Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ET2 EE2324420PC "Bangle" Multi Light Pendant

Item: EE2324420PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,107.00

Price: $738.37

Details and Dimensions

Height 134"
Width 15-3/4"
Number of Bulbs 8
Bulb Type Halogen
Lamp Type G4
Bulb(s) Included Yes
Max. Wattage Per Bulb 20 W
Total Fixture Wattage 160 W
Glass Type Crystal
Shade Material Glass
Suitable Installation Dry
Weight 9 lbs