ET2 EE2324020PC "Bangle" 1 Bulb Wall Sconce

Item: EE2324020PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $138.07



Details and Dimensions

Height 11"
Width 4-3/4"
Extension From Wall 5"
Number of Bulbs 1
Bulb Type G4 T3 Xenon
Bulb(s) Included Yes
Max. Wattage Per Bulb 20 W
Total Fixture Wattage 20 W
Lighting Direction Down Light
Mounting Options Down Light
Crystal Yes
Suitable Installation Damp
Weight 1 lb