ET2 EE2314610PC "Spiral" Multi Light Pendant
| Item: | EE2314610PC |
| Finish: | Polished Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $638.32
Details and Dimensions
| Height | 10" |
| Width | 11" |
| Length | 35" |
| Overall Height | 118" |
| Number of Bulbs | 9 |
| Bulb Type | G9 Xenon |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 360 W |
| Shade | Lead - Glass |
| Suitable Installation | Dry |
| Voltage | 120V |


