ET2 EE2314410PC "Spiral" Down Light Pendant
| Item: | EE2314410PC |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $698.35
Details and Dimensions
| Height | 9-1/2" |
| Width | 32" |
| Number of Bulbs | 6 |
| Bulb Type | G9 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 240 W |
| Glass Type | Clear/White |
| Shade Material | Glass |
| Crystal | Yes |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 19 lbs |
| Additional Information | Adjustable - Maximum height of 127'' |


