X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ET2 EE2314010PC "Spiral" Mini Pendant

Item: EE2314010PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $186.00

Price: $124.06




Details and Dimensions

Height 30"
Width 6"
Overall Height 130"
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Clear/White
Shade Material Glass
Shade Type Drum
Suitable Installation Dry
Weight 3 lbs
Lamp Type G9