Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ET2 EE2313910PC "Spiral" Mid Sized Chandelier

Item: EE2313910PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $672.00

Price: $448.22

Details and Dimensions

Height 22"
Width 27-1/2"
Diameter 27-1/2"
Overall Height 126"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Xenon
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear/White
Shade Material Glass
Suitable Installation Dry
Weight 10 lbs
Voltage 120V