ET2 EE2313510PC "Spiral" Down Light Pendant
| Item: | EE2313510PC |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $398.20
Details and Dimensions
| Height | 26" |
| Width | 16-3/4" |
| Number of Bulbs | 7 |
| Bulb Type | G9 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 280 W |
| Glass Type | Clear/White |
| Shade Material | Glass |
| Crystal | Yes |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 11 lbs |
| Additional Information | Adjustable - Maximum height of 130'' |


