ET2 EE2313310PC "Spiral" Flush Mount Ceiling Light
| Item: | EE2313310PC |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $358.18
Details and Dimensions
| Height | 10" |
| Width | 16-3/4" |
| Backplate Dimension | 16.75'' L x 16.75'' W x 9.5'' H |
| Number of Bulbs | 7 |
| Bulb Type | G9 Xenon |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 280 W |
| Glass Type | Clear / White |
| Shade Material | Glass |
| Shade Type | Drum |
| Suitable Installation | Dry |
| Weight | 10 lbs |


