X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ET2 EE2313210PC "Spiral" Flush Mount Ceiling Light

Item: EE2313210PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $717.00

Price: $478.24



Details and Dimensions

Height 9"
Width 22"
Diameter 22"
Backplate Dimension 22'' L x 22'' W x 9'' H
Number of Bulbs 10
Bulb Type Xenon
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 400 W
Glass Type Clear/White
Shade Material Glass
Shade Type Drum
Suitable Installation Dry
Weight 17 lbs