ET2 EE2313110PC "Spiral" 1 Bulb Wall Sconce
| Item: | EE2313110PC |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $108.05
Details and Dimensions
| Height | 15" |
| Width | 7-1/2" |
| Extension From Wall | 4" |
| Number of Bulbs | 1 |
| Bulb Type | G9 Xenon |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Lighting Direction | Down Light |
| Mounting Options | Down Light |
| Glass Type | Clear/White |
| Shade Material | Glass |
| Suitable Installation | Dry |
| ADA Compliant | Yes |
| Weight | 9 lbs |


