Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

ET2 EE2313010PC "Spiral" Multi Bulb Wall Sconce

Item: EE2313010PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment

Details and Dimensions

Height 11-3/4"
Width 7-1/2"
Number of Bulbs 2
Bulb Type Xenon
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Clear/White
Shade Material Glass
Weight 6 lbs