Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ET2 EE2301520PC "Blossom" 4 or more Bulb Bathroom Light

Item: EE2301520PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment

List Price: $507.00

Price: $338.17

Details and Dimensions

Height 6"
Width 35-1/2"
Extension From Wall 7"
Number of Bulbs 5
Bulb Type Xenon
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 200 W
Mounting Options Up Light
Glass Type Crystal
Shade Material Glass
Voltage 120V
Weight 13 lbs